- 11 in Length
- 8 1/2 in Width
- Silicon Carbide Material
| Length | 11 in |
| Color | Gray |
| Micron Grade | 5 μm |
| Material | Silicon Carbide |
| Weight | 0.0 LB |
| EAN or UPC | 51144500208 |
| Length | 11 in |
| Color | Gray |
| Micron Grade | 5 μm |
| Material | Silicon Carbide |
| Weight | 0.0 LB |
| EAN or UPC | 51144500208 |