- 5 in Diameter
- Molded, Regular
| Shape | 45° |
| Density Rating | Medium |
| Thickness | 0.75 in |
| Method of Attachment | Stikit™ |
| Dia. | 5 in |
| Type | Regular, Molded |
| Color | Yellow |
| Front Color | Silver |
| Thread Type | External |
| Thread Size | 5/16-24 |
| RPM [Max] | 10000 rpm |
| Weight | 2.9 LB |
| EAN or UPC | 51144452156 |

