- 1 1/2 in Diameter
- 1 1/2 in Length
- 1 1/2 in Width
- Aluminum Oxide Material
- P120 Grit
| Backing Wt. | X Weight |
| Flex Type | Single-Flex |
| Back Color | Gray |
| Performance | Good |
| Backing Material | Cloth |
| Material | Aluminum Oxide |
| Grit | P120 |
| RPM [Max] | 10000 rpm |
| Length | 1 1/2 in |
| Used With | Aluminum |
| Coat Type | Closed Coat |
| Width | 1 1/2 in |
| Dia. | 1.5 in |
| Color | Brown |
| Weight | 0.09 LB |
| EAN or UPC | 51144402748 |

