- 3/4 in Diameter
- 3/4 in Length
- 3/4 in Width
- Aluminum Oxide Material
- 80 Grit
| RPM [Max] | 24000 rpm |
| Dia. | 0.75 in |
| Material | Aluminum Oxide |
| Coat Type | Closed Coat |
| Performance | Good |
| Back Color | Gray |
| Backing Wt. | X Weight |
| Used With | Aluminum |
| Flex Type | Single-Flex |
| Backing Material | Cloth |
| Grit | 80 |
| Length | 3/4 in |
| Color | Brown |
| Width | 3/4 in |
| Weight | 0.18 LB |
| EAN or UPC | 51144402236 |

