- 1 1/2 in Diameter
- 1 in Length
- 1 in Width
- Aluminum Oxide Material
- 60 Grit
| Material | Aluminum Oxide |
| Backing Material | Cloth |
| Flex Type | Single-Flex |
| Color | Brown |
| RPM [Max] | 14000 rpm |
| Length | 1 in |
| Dia. | 1.5 in |
| Back Color | Gray |
| Width | 1 in |
| Backing Wt. | X Weight |
| Coat Type | Closed Coat |
| Used With | Aluminum |
| Performance | Good |
| Grit | 60 |
| Weight | 0.18 LB |
| EAN or UPC | 51144402021 |

