- 3 in Diameter
- 3 in Length
- 3 in Width
- Aluminum Oxide Material
- P120 Grit
| Dia. | 3 in |
| Coat Type | Closed Coat |
| Material | Aluminum Oxide |
| Color | Brown |
| Width | 3 in |
| Back Color | Gray |
| Backing Material | Cloth |
| Backing Wt. | X Weight |
| Flex Type | Single-Flex |
| Grit | P120 |
| Performance | Good |
| Length | 3 in |
| RPM [Max] | 3000 rpm |
| Used With | Aluminum |
| Weight | 0.18 LB |
| EAN or UPC | 51144401727 |

