- 1 in Diameter
- 1 in Width
- Type 84
- 60 Grit
- Aluminum Oxide Material
| Method of Attachment | Threaded |
| Width | 1 in |
| Thread Type | External |
| Performance | Better |
| Backing Wt. | X Weight |
| Used With | Carbon Steel |
| Grit | 60 |
| Type | Type 84 |
| Thread Size | 1/4-20 |
| Backing Material | Rayon Cloth |
| RPM [Max] | 30000 rpm |
| Material | Aluminum Oxide |
| Dia. | 1 in |
| Weight | 0.035 LB |
| EAN or UPC | 51144354672 |

