- 6 in Diameter
- 1 in Center Hole
- 1 in Width
- 60 Grit
- Aluminum Oxide Material
| Performance | Good |
| Dia. | 6 in |
| RPM [Max] | 6100 rpm |
| Used With | Carbon Steel |
| Backing Wt. | XE Weight |
| Grit | 60 |
| Center Hole | 1 in |
| Material | Aluminum Oxide |
| Width | 1 in |
| Backing Material | Rayon Cloth |
| Weight | 1.04 LB |
| EAN or UPC | 51144351138 |

