- 60 in Length
- 37 in Width
- P150 Grit
- Aluminum Oxide Material
| Width | 37 in |
| Grit | P150 |
| Splice Type | Sine Wave |
| Backing Material | Cloth |
| Color | Brown |
| Backing Wt. | X Weight |
| Length | 60 in |
| Material | Aluminum Oxide |
| Performance | Good |
| Rim Width | 37.01 in |
| Coat Type | Open Coat |
| Weight | 2.8 LB |
| EAN or UPC | 51144342891 |

