- 132 in Length
- 4 in Width
- 60 Grit
- Aluminum Oxide Material
| Backing Wt. | X Weight |
| Backing Material | Cloth |
| Color | Brown |
| Performance | Good |
| Used With | Aluminum |
| Length | 132 in |
| Flex Type | Single-Flex |
| Material | Aluminum Oxide |
| Width | 4 in |
| Splice Type | Film-Lok |
| Rim Width | 4.02 in |
| Coat Type | Closed Coat |
| Grit | 60 |
| Weight | 0.904 LB |
| EAN or UPC | 51144336470 |

