- 42 in Length
- 1 in Width
- 50 Grit
- Aluminum Oxide Material
| Material | Aluminum Oxide |
| Coat Type | Closed Coat |
| Length | 42 in |
| Width | 1 in |
| Used With | Aluminum |
| Backing Material | Cloth |
| Splice Type | Film-Lok |
| Grit | 50 |
| Backing Wt. | X Weight |
| Color | Brown |
| Performance | Good |
| Flex Type | Single-Flex |
| Weight | 0.087 LB |
| EAN or UPC | 51144318230 |

