- 75 in Length
- 37 in Width
- P180 Grit
- Aluminum Oxide Material
| Backing Material | Cloth |
| Material | Aluminum Oxide |
| Grit | P180 |
| Splice Type | Sine Wave |
| Color | Brown |
| Performance | Good |
| Backing Wt. | X Weight |
| Width | 37 in |
| Coat Type | Open Coat |
| Length | 75 in |
| Weight | 2.69 LB |
| EAN or UPC | 51144304196 |

