- 21 in Length
- 3 in Width
- 50 Grit
- Aluminum Oxide Material
| Width | 3 in |
| Backing Wt. | X Weight |
| Color | Brown |
| Coat Type | Open Coat |
| Material | Aluminum Oxide |
| Grit | 50 |
| Length | 21 in |
| Splice Type | Film Media |
| Performance | Good |
| Rim Width | 3 in |
| Backing Material | Cloth |
| Weight | 0.128 LB |
| EAN or UPC | 51144274994 |

