- 21 in Length
- 3 in Width
- P120 Grit
- Aluminum Oxide Material
| Color | Brown |
| Length | 21 in |
| Backing Material | Cloth |
| Material | Aluminum Oxide |
| Grit | P120 |
| Backing Wt. | X Weight |
| Width | 3 in |
| Coat Type | Open Coat |
| Splice Type | Film Media |
| Rim Width | 3 in |
| Performance | Good |
| Weight | 0.076 LB |
| EAN or UPC | 51144274956 |

