- 21 3/4 in Length
- 4 in Width
- 80 Grit
- Aluminum Oxide Material
| Material | Aluminum Oxide |
| Performance | Good |
| Flex Type | Single-Flex |
| Coat Type | Open Coat |
| Backing Wt. | X Weight |
| Grit | 80 |
| Length | 21 3/4 in |
| Width | 4 in |
| Color | Brown |
| Backing Material | Cloth |
| Splice Type | Film-Lok |
| Weight | 0.111 LB |
| EAN or UPC | 51144274871 |

