- 24 in Length
- 3 in Width
- 80 Grit
- Aluminum Oxide Material
| Coat Type | Open Coat |
| Performance | Good |
| Length | 24 in |
| Backing Wt. | X Weight |
| Grit | 80 |
| Material | Aluminum Oxide |
| Width | 3 in |
| Backing Material | Cloth |
| Color | Brown |
| Flex Type | Single-Flex |
| Splice Type | Film-Lok |
| Rim Width | 3 in |
| Weight | 0.093 LB |
| EAN or UPC | 51144274727 |

