- 24 in Length
- 3 in Width
- P100 Grit
- Aluminum Oxide Material
| Splice Type | Film Media |
| Rim Width | 3 in |
| Grit | P100 |
| Performance | Good |
| Coat Type | Open Coat |
| Length | 24 in |
| Width | 3 in |
| Backing Material | Cloth |
| Backing Wt. | X Weight |
| Material | Aluminum Oxide |
| Color | Brown |
| Weight | 0.09 LB |
| EAN or UPC | 51144274710 |

