- 24 in Length
- 4 in Width
- 50 Grit
- Aluminum Oxide Material
| Length | 24 in |
| Flex Type | Single-Flex |
| Used With | Softwood |
| Width | 4 in |
| Grit | 50 |
| Rim Width | 4.02 in |
| Coat Type | Open Coat |
| Performance | Good |
| Backing Wt. | X Weight |
| Splice Type | Fabri-Lok |
| Color | Brown |
| Material | Aluminum Oxide |
| Backing Material | Cloth |
| Weight | 0.2 LB |
| EAN or UPC | 51144274642 |

