- 24 in Length
- 4 in Width
- P100 Grit
- Aluminum Oxide Material
| Backing Material | Cloth |
| Coat Type | Open Coat |
| Splice Type | Fabri-Lok |
| Material | Aluminum Oxide |
| Grit | P100 |
| Color | Brown |
| Performance | Good |
| Rim Width | 4.02 in |
| Backing Wt. | X Weight |
| Length | 24 in |
| Width | 4 in |
| Flex Type | Single-Flex |
| Weight | 0.116 LB |
| EAN or UPC | 51144274611 |

