- 48 in Length
- 6 in Width
- 60 Grit
- Aluminum Oxide Material
| Performance | Good |
| Material | Aluminum Oxide |
| Backing Material | Cloth |
| Splice Type | Film-Lok |
| Rim Width | 5.984 in |
| Width | 6 in |
| Coat Type | Open Coat |
| Length | 48 in |
| Color | Brown |
| Grit | 60 |
| Flex Type | Single-Flex |
| Backing Wt. | X Weight |
| Weight | 0.365 LB |
| EAN or UPC | 51144274253 |

