- 80 in Length
- 2 1/4 in Width
- 80 Grit
- Aluminum Oxide Material
| Length | 80 in |
| Color | Brown |
| Coat Type | Open Coat |
| Grit | 80 |
| Performance | Good |
| Material | Aluminum Oxide |
| Splice Type | Film-Lok |
| Width | 2 1/4 in |
| Backing Wt. | X Weight |
| Flex Type | Single-Flex |
| Backing Material | Cloth |
| Weight | 0.202 LB |
| EAN or UPC | 51144273263 |

