- 15 1/2 in Length
- 3 1/2 in Width
- 36 Grit
- Aluminum Oxide Material
| Coat Type | Closed Coat |
| Performance | Good |
| Grit | 36 |
| Flex Type | Single-Flex |
| Length | 15 1/2 in |
| Used With | Aluminum |
| Color | Brown |
| Width | 3 1/2 in |
| Material | Aluminum Oxide |
| Splice Type | Fabri-Lok |
| Backing Material | Cloth |
| Backing Wt. | X Weight |
| Weight | 0.189 LB |
| EAN or UPC | 51144268603 |

