- 15 1/2 in Length
- 3 1/2 in Width
- 60 Grit
- Aluminum Oxide Material
| Material | Aluminum Oxide |
| Width | 3 1/2 in |
| Color | Brown |
| Coat Type | Closed Coat |
| Used With | Aluminum |
| Grit | 60 |
| Splice Type | Fabri-Lok |
| Length | 15 1/2 in |
| Performance | Good |
| Backing Wt. | X Weight |
| Backing Material | Cloth |
| Flex Type | Single-Flex |
| Weight | 0.113 LB |
| EAN or UPC | 51144268573 |

