- 15 1/2 in Length
- 3 1/2 in Width
- P100 Grit
- Aluminum Oxide Material
| Coat Type | Closed Coat |
| Color | Brown |
| Width | 3 1/2 in |
| Backing Wt. | X Weight |
| Length | 15 1/2 in |
| Performance | Good |
| Grit | P100 |
| Material | Aluminum Oxide |
| Backing Material | Cloth |
| Used With | Aluminum |
| Weight | 0.082 LB |
| EAN or UPC | 51144268535 |

