- 18.93 in Length
- 1 1/2 in Width
- P180 Grit
- Aluminum Oxide Material
| Flex Type | Single-Flex |
| Performance | Good |
| Grit | P180 |
| Splice Type | Fabri-Lok |
| Backing Material | Cloth |
| Backing Wt. | X Weight |
| Length | 18.930 in |
| Color | Brown |
| Width | 1 1/2 in |
| Coat Type | Closed Coat |
| Material | Aluminum Oxide |
| Weight | 0.05 LB |
| EAN or UPC | 51144268146 |

