- 18.93 in Length
- 2 in Width
- 80 Grit
- Aluminum Oxide Material
| Material | Aluminum Oxide |
| Used With | Aluminum |
| Splice Type | Film Media |
| Performance | Good |
| Length | 18.930 in |
| Color | Brown |
| Width | 2 in |
| Coat Type | Closed Coat |
| Backing Material | Cloth |
| Grit | 80 |
| Backing Wt. | X Weight |
| Weight | 0.068 LB |
| EAN or UPC | 51144268085 |

