- 18.93 in Length
- 2 in Width
- P120 Grit
- Aluminum Oxide Material
| Width | 2 in |
| Grit | P120 |
| Used With | Aluminum |
| Material | Aluminum Oxide |
| Color | Brown |
| Backing Wt. | X Weight |
| Splice Type | Fabri-Lok |
| Backing Material | Cloth |
| Coat Type | Closed Coat |
| Flex Type | Single-Flex |
| Performance | Good |
| Length | 18.930 in |
| Weight | 0.056 LB |
| EAN or UPC | 51144268061 |

