- 42 in Length
- 1 in Width
- P180 Grit
- Aluminum Oxide Material
| Performance | Good |
| Flex Type | Single-Flex |
| Coat Type | Closed Coat |
| Color | Brown |
| Used With | Aluminum |
| Splice Type | Film-Lok |
| Backing Wt. | X Weight |
| Length | 42 in |
| Width | 1 in |
| Grit | P180 |
| Material | Aluminum Oxide |
| Backing Material | Cloth |
| Weight | 8.5 LB |
| EAN or UPC | 51144266012 |

