- 48 in Length
- 2 in Width
- 40 Grit
- Aluminum Oxide Material
| Grit | 40 |
| Material | Aluminum Oxide |
| Color | Brown |
| Flex Type | Single-Flex |
| Width | 2 in |
| Backing Material | Cloth |
| Performance | Good |
| Used With | Aluminum |
| Backing Wt. | X Weight |
| Length | 48 in |
| Coat Type | Closed Coat |
| Splice Type | Film-Lok |
| Weight | 0.256 LB |
| EAN or UPC | 51144265695 |

