- 48 in Length
- 2 in Width
- 60 Grit
- Aluminum Oxide Material
applications
- Designed for use in both wood and metal applications
features
- Resin bonded for heat resistance – closed coat
- An aluminum oxide cloth belt constructed on a durable, X-weight cloth backing
| Backing | Rayon Cloth |
| Grit | 60 |
| Splice Type | Film-Lok |
| Color | Brown |
| Coat Type | Closed Coat |
| Width | 2 in |
| Material | Aluminum Oxide |
| Used With | Aluminum |
| Flex Type | Single-Flex |
| Backing Material | Cloth |
| Backing Wt. | X Weight |
| Length | 48 in |
| Type of Abrasive | Coated |
| Rim Width | 2 in |
| Performance | Good |
| Weight | 0.187 LB |
| EAN or UPC | 51144265640 |
-
Pre-Packed Quantities


