- 48 in Length
- 2 in Width
- P120 Grit
- Aluminum Oxide Material
applications
- Designed for use in both wood and metal applications
features
- An aluminum oxide cloth belt constructed on a durable, X-weight cloth backing
- Resin bonded for heat resistance – closed coat
| Backing Wt. | X Weight |
| Grit | P120 |
| Splice Type | Film-Lok |
| Length | 48 in |
| Rim Width | 2 in |
| Coat Type | Closed Coat |
| Used With | Aluminum |
| Width | 2 in |
| Type of Abrasive | Coated |
| Color | Brown |
| Backing | Rayon Cloth |
| Backing Material | Cloth |
| Performance | Good |
| Flex Type | Single-Flex |
| Material | Aluminum Oxide |
| Weight | 0.122 LB |
| EAN or UPC | 51144265602 |
| NSN Number | 5345-01-182-8625 |
-
Pre-Packed Quantities


