- 48 in Length
- 4 in Width
- 60 Grit
- Aluminum Oxide Material
| Width | 4 in |
| Color | Brown |
| Material | Aluminum Oxide |
| Backing Wt. | X Weight |
| Backing Material | Cloth |
| Coat Type | Closed Coat |
| Grit | 60 |
| Performance | Good |
| Used With | Aluminum |
| Flex Type | Single-Flex |
| Length | 48 in |
| Splice Type | Film-Lok |
| Weight | 0.356 LB |
| EAN or UPC | 51144265367 |

