- 48 in Length
- 6 in Width
- 24 Grit
- Aluminum Oxide Material
| Flex Type | Single-Flex |
| Backing Wt. | X Weight |
| Performance | Good |
| Width | 6 in |
| Used With | Aluminum |
| Coat Type | Closed Coat |
| Grit | 24 |
| Backing Material | Cloth |
| Splice Type | Film-Lok |
| Length | 48 in |
| Material | Aluminum Oxide |
| Color | Brown |
| Weight | 0.985 LB |
| EAN or UPC | 51144265336 |

