- 60 in Length
- 1 1/2 in Width
- 36 Grit
- Aluminum Oxide Material
| Flex Type | Single-Flex |
| Grit | 36 |
| Color | Brown |
| Backing Wt. | X Weight |
| Length | 60 in |
| Material | Aluminum Oxide |
| Performance | Good |
| Coat Type | Closed Coat |
| Backing Material | Cloth |
| Width | 1 1/2 in |
| Used With | Aluminum |
| Splice Type | Film-Lok |
| Weight | 0.253 LB |
| EAN or UPC | 51144264438 |

