- 60 in Length
- 2 in Width
- 50 Grit
- Aluminum Oxide Material
| Backing Wt. | X Weight |
| Used With | Aluminum |
| Coat Type | Closed Coat |
| Length | 60 in |
| Performance | Good |
| Material | Aluminum Oxide |
| Backing Material | Cloth |
| Grit | 50 |
| Flex Type | Single-Flex |
| Width | 2 in |
| Color | Brown |
| Splice Type | Film-Lok |
| Weight | 0.267 LB |
| EAN or UPC | 51144264247 |

