- 60 in Length
- 2 1/2 in Width
- 40 Grit
- Aluminum Oxide Material
| Material | Aluminum Oxide |
| Coat Type | Closed Coat |
| Color | Brown |
| Splice Type | Film-Lok |
| Backing Material | Cloth |
| Performance | Good |
| Length | 60 in |
| Grit | 40 |
| Backing Wt. | X Weight |
| Width | 2 1/2 in |
| Used With | Aluminum |
| Flex Type | Single-Flex |
| Weight | 0.4 LB |
| EAN or UPC | 51144264056 |

