- 60 in Length
- 6 in Width
- 40 Grit
- Aluminum Oxide Material
| Backing Material | Cloth |
| Coat Type | Closed Coat |
| Color | Brown |
| Grit | 40 |
| Splice Type | Film-Lok |
| Flex Type | Single-Flex |
| Length | 60 in |
| Performance | Good |
| Material | Aluminum Oxide |
| Width | 6 in |
| Used With | Aluminum |
| Backing Wt. | X Weight |
| Weight | 1.005 LB |
| EAN or UPC | 51144263608 |

