- 70 1/2 in Length
- 10 in Width
- 80 Grit
- Aluminum Oxide Material
| Backing Material | Cloth |
| Coat Type | Closed Coat |
| Performance | Good |
| Splice Type | Film-Lok |
| Flex Type | Single-Flex |
| Material | Aluminum Oxide |
| Backing Wt. | X Weight |
| Length | 70 1/2 in |
| Color | Brown |
| Grit | 80 |
| Width | 10 in |
| Used With | Aluminum |
| Weight | 1.23 LB |
| EAN or UPC | 51144263400 |

