- 72 in Length
- 3 in Width
- 60 Grit
- Aluminum Oxide Material
| Color | Brown |
| Backing Material | Cloth |
| Length | 72 in |
| Flex Type | Single-Flex |
| Splice Type | Film-Lok |
| Backing Wt. | X Weight |
| Grit | 60 |
| Used With | Aluminum |
| Material | Aluminum Oxide |
| Performance | Good |
| Width | 3 in |
| Coat Type | Closed Coat |
| Weight | 0.394 LB |
| EAN or UPC | 51144262878 |

