- 75 in Length
- 25 in Width
- 80 Grit
- Aluminum Oxide Material
| Splice Type | Film-Lok |
| Length | 75 in |
| Coat Type | Closed Coat |
| Material | Aluminum Oxide |
| Grit | 80 |
| Backing Material | Cloth |
| Width | 25 in |
| Color | Brown |
| Flex Type | Single-Flex |
| Performance | Good |
| Backing Wt. | X Weight |
| Weight | 3.466 LB |
| EAN or UPC | 51144262694 |

