- 90 in Length
- 10 in Width
- 50 Grit
- Aluminum Oxide Material
| Backing Wt. | X Weight |
| Grit | 50 |
| Coat Type | Closed Coat |
| Color | Brown |
| Length | 90 in |
| Performance | Good |
| Used With | Aluminum |
| Material | Aluminum Oxide |
| Backing Material | Cloth |
| Splice Type | Film-Lok |
| Width | 10 in |
| Flex Type | Single-Flex |
| Weight | 2.15 LB |
| EAN or UPC | 51144261574 |

