- 107 in Length
- 8 in Width
- 36 Grit
- Aluminum Oxide Material
| Color | Brown |
| Performance | Good |
| Material | Aluminum Oxide |
| Flex Type | Single-Flex |
| Grit | 36 |
| Used With | Aluminum |
| Length | 107 in |
| Backing Wt. | X Weight |
| Backing Material | Cloth |
| Width | 8 in |
| Coat Type | Closed Coat |
| Splice Type | Film-Lok |
| Weight | 2.545 LB |
| EAN or UPC | 51144260386 |

