- 132 in Length
- 2 in Width
- 80 Grit
- Aluminum Oxide Material
| Material | Aluminum Oxide |
| Performance | Good |
| Grit | 80 |
| Coat Type | Closed Coat |
| Length | 132 in |
| Color | Brown |
| Used With | Aluminum |
| Splice Type | Film-Lok |
| Flex Type | Single-Flex |
| Backing Wt. | X Weight |
| Backing Material | Cloth |
| Width | 2 in |
| Weight | 0.36 LB |
| EAN or UPC | 51144258406 |

