- 132 in Length
- 3 in Width
- P180 Grit
- Aluminum Oxide Material
| Backing Material | Cloth |
| Coat Type | Closed Coat |
| Used With | Aluminum |
| Backing Wt. | X Weight |
| Grit | P180 |
| Performance | Good |
| Material | Aluminum Oxide |
| Flex Type | Single-Flex |
| Length | 132 in |
| Width | 3 in |
| Color | Brown |
| Splice Type | Film-Lok |
| Weight | 0.368 LB |
| EAN or UPC | 51144256853 |

