- 6 in Diameter
- Aluminum Oxide Material
- P120 Grit
| Grit | P120 |
| Backing Material | Cloth |
| Coat Type | Closed Coat |
| Method of Attachment | Pressure Sensitive Adhesive |
| Used With | Aluminum |
| Color | Brown |
| Material | Aluminum Oxide |
| Dia. | 6 in |
| Backing Wt. | X Weight |
| RPM [Max] | 12000 rpm |
| Weight | 0.045 LB |
| EAN or UPC | 51144214976 |

