- 8 in Diameter
- Silicon Carbide Material
- 240 Grit
- Liner Type
| Performance | Better |
| Grit | 240 |
| Dia. | 8 in |
| Vacuum Support | No |
| Type | Liner |
| Backing Material | Paper |
| Used With | Paint |
| Material | Silicon Carbide |
| Color | Black |
| Coat Type | Closed Coat |
| Backing Wt. | C Weight |
| Method of Attachment | Pressure Sensitive Adhesive |
| Weight | 0.032 LB |
| EAN or UPC | 51144213665 |

