- 8 in Diameter
- Silicon Carbide Material
- 120 Grit
| Grit | 120 |
| Method of Attachment | Pressure Sensitive Adhesive |
| Backing Wt. | C Weight |
| Color | Black |
| RPM [Max] | 6000 rpm |
| Coat Type | Closed Coat |
| Performance | Better |
| Used With | Hardwood |
| Backing Material | Paper |
| Material | Silicon Carbide |
| Vacuum Support | No |
| Dia. | 8 in |
| Weight | 0.033 LB |
| EAN or UPC | 51144213474 |

