- 12 in Diameter
- Silicon Carbide Material
- 60 Grit
| Backing Wt. | C Weight |
| Used With | Hardwood |
| Grit | 60 |
| Coat Type | Closed Coat |
| Performance | Better |
| Method of Attachment | Pressure Sensitive Adhesive |
| Dia. | 12 in |
| RPM [Max] | 2000 rpm |
| Backing Material | Paper |
| Color | Black |
| Material | Silicon Carbide |
| Vacuum Support | No |
| Weight | 0.125 LB |
| EAN or UPC | 51144213214 |

