- Other Disc
description
- 3M Resinite Floor Surfacing Discs are precut. Sharp, fast-cutting synthetic mineral with a tough, flexible paper or combination backing. These discs save time and deliver a better value, better finish, and longer life.
| Grit | 60 |
| Diameter | 7 in |
| Center Hole | 0.875 in |
| Dia. | 7 in |
| Weight | 0.051 LB |
| EAN or UPC | 51144209842 |

