
- 3/4 in Diameter
- Aluminum Oxide Material
- 80 Grit
Color | Brown |
Used With | Aluminum |
Grit | 80 |
Method of Attachment | Pressure Sensitive Adhesive |
RPM [Max] | 20000 rpm |
Dia. | 0.75 in |
Backing Wt. | X Weight |
Material | Aluminum Oxide |
Coat Type | Closed Coat |
Backing Material | Cloth |
Weight | 0.001 LB |
EAN or UPC | 51144209422 |
